Shop All Dummy Entry Handlesets
Best
Oil Rubbed Bronze Dummy 45H01DT12J613RH
Mfr # 887838319692
Zoro # G5505493
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Dummy
- Keyway Type Best
- Finish Oil Rubbed Bronze
- Features Right Hand
- Function Single Dummy
Product Information
- Brand Best
- MFR # 887838319692
- Zoro # G5505493
- Country of Origin China
- Category Dummy Entry Handlesets
Details
Item | Oil Rubbed Bronze Dummy 45H01DT12J613RH |
Lockset Function | Dummy |
Keyway Type | Best |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Function | Single Dummy |
Product Type | Mortise Lock |
Description
Item Oil Rubbed Bronze Dummy 45H01DT12J613RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" x 1-3/8" Fir 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2868fir8402RH10B4916)
- PRIME-LINE WHT Wind Sash Lock (F 2554)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- Best Dummy Entry Handlesets