Shop All Keyed Entry Door Handles
Best
Oil Rubbed Bronze Classroom 9K37R15DS3613
Mfr # 887838193278
Zoro # G3753357
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Classroom
- Keyway Type D Rose
- Finish Oil Rubbed Bronze
- Number of Pins 7 Pin
- Series 9K
Product Information
- Brand Best
- MFR # 887838193278
- Zoro # G3753357
- UPC # 887838193278
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Classroom |
Keyway Type | D Rose |
Item | Oil Rubbed Bronze Classroom 9K37R15DS361 |
Finish | Oil Rubbed Bronze |
Number of Pins | 7 Pin |
Series | 9K |
Strike | Less Core |
Description
Item Oil Rubbed Bronze Classroom 9K37R15DS361
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 13/16 in W x 1 in H Satin Bronze Spring Hinge (4PB50)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS4)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center (P2144-SS)
- ZORO SELECT Felt Pads, SelfStick, Round, 3/4", 1", 1-1/2" (10K001)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC37AB15DS3626)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- BEST Satin Nickel Entry 9K37AB15DS3619 (887838330208)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D14DS3626)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Storeroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1180L-IC626)
- Best Keyed Entry Door Handles