Best

Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech.


product price: $778.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Handle Type Lever
  • Mortise / Cylindrical Mortise
  • Style 45H Escutcheon
See all product information

Product Information

Description

Mechanical, Lever, Mortise, Lockset Function Entrance, Lockset Grade 1, Style 45H Escutcheon, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Features Contour Angle Return Lever Style, Right Handed, Wrought Trim, Includes Lever, Trim and Component Kit, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Institutional, Residential, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.