Shop All Keyed Entry Door Handles
Best
Mortise Lockset, Lever, 45H, 45H Case, Store, Mech.
Mfr # 45HCAD626
Zoro # G1608577
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type None
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Handle Type Lever
- Mortise / Cylindrical Mortise
Product Information
- Brand Best
- MFR # 45HCAD626
- Zoro # G1608577
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 45H Case, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Fusible Link, Reversible Anti-Friction Latch Rotates 180 Degrees , Solid One Piece Stainless Steel, Includes Lever, Trim and Component Kit, Item Mortise Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK25 (1RGT4)
- HES HES 9400 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (9400 630 LBSM)
- PRIME-LINE CLAMP BED FRAME 1"" CD2 (241947)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- BEST Mortise 45H Lock, Storeroom, Lever, Escutcheon, Sat Chr, LH (45H7D15J626LH)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7A3J626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- YALE Lever Lockset, Mechanical, Storeroom, Grd.2 (AU5405LN 626)
- Best Door Lever Locksets