Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec.
Mfr # 45HW7DEU15H613RQE
Zoro # G0395809
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Contour/Angle Return
- Style 40H Rose
- Function Storeroom, Fail Secure
- Finish Oxidized Bronze, Oil Rubbed
- Strike Type ANSI
Product Information
- Brand Best
- MFR # 45HW7DEU15H613RQE
- Zoro # G0395809
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Description
Electrical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 40H Rose, Lockset Finish Oil Rubbed Bronze, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- JACKS IMPORTS Snap Solid Brass 1"RND SWVL (225-1R)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- Best Electromagnetic Locking Systems