Shop All Keyed Entry Door Handles
Best
Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom
Mfr # 45H7D15H626
Zoro # G0396387
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Handle Type Contour/Angle Return
- Style 40H Rose
- Mortise / Cylindrical Mortise
Product Information
- Brand Best
- MFR # 45H7D15H626
- Zoro # G0396387
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style 40H Rose, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- HICKORY HARDWARE Drawer Slide Side Mount (P1750/12-W)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- LOCKEY Lockey: MS40 Combination Slide Bolt Lock (LK-MS-40)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB15CSTK626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AB15J626)
- BEST Mortise Lockset, Lever, 45H, 45H Case, Store, Mech. (45HCAD626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (93K7G15DSTK626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT15H626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- Best Keyed Entry Door Handles