Shop All Privacy Door Handles
Best
Mortise Lockset, 40H Style, 2-3/4" Backset
Mfr # 45H0L3H626RH
Zoro # G3949449
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Commercial, Educational, Healthcare, Industrial, Institutional
- Mortise / Cylindrical Mortise
Product Information
- Brand Best
- MFR # 45H0L3H626RH
- Zoro # G3949449
- UPC # 887838151933
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 40H, Lockset Finish Satin Chrome, Keyway Type None, Key Type Lock is Keyless, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Fixed, Features Right Hand, For Use With Various Door Types, Handle Material Brass, Bronze, Stainless Steel, Includes Latch, Lever, Strike, Item Mortise Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM164 - 1 1/8"H x 3/4"P x 96"L Base Moulding, PVC (WM164X96SWPV)
- MID ATLANTIC RUBBER Rubber Grommet - 7/16" x 1/16" x 9/16" x 3/4" x 1/4", PK 50 (OMAR-1787-50PK)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- KNAPE & VOGT Slide Drawer Side Mt 24In Zinc (1300P ZC 24)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Privacy, Mech. (45H0L14H626RH)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- Best Door Lever Locksets