Shop All Electromagnetic & Electromechanical Locks
Best
Mortise Lockset, 40H Series, 40H Lock Body, Elec.
Mfr # 45HWCADEL626RQE
Zoro # G0395608
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lock Body/No Trim
- Style 40H Lock Body
- Function Storeroom/Fail Safe
- Finish Satin Chrome
- Strike Type ASA Strike
Product Information
- Brand Best
- MFR # 45HWCADEL626RQE
- Zoro # G0395608
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Case Size | 5-7/8 in x 7/8 in x 4-1/16 in |
Details
Item | Mortise Lockset |
Handle Type | Lock Body/No Trim |
Style | 40H Lock Body |
Function | Storeroom/Fail Safe |
Finish | Satin Chrome |
Strike Type | ASA Strike |
Fire Rated | 3 hr |
Grade | 1 |
Series | 40H Series |
Backset | 2 3/4 in |
Pins | 0 |
Electrical/Mechanical | Electrical |
Number of Keys | 0 |
Voltage | 24V AC/V DC |
For Use With | Hollow Metal and Wood Doors |
Required Door Thickness | 1 3/4 in |
Standards | ANSI, UL Listed |
Includes | Hardware, Request to Exit Option (RQE) |
Location Type | Commercial |
Features | Solid One-Piece Stainless Steel Anti-Friction Latch Provides 50% More Surface Contact with Strike for Superior Strength and Security. Reversible Latch Rotates 180 Degrees for Easy Handing Change Without Opening Case. Precision-Engineered Curve Provides Enhanced Cycle Life with Reduced Wear to The Strike. Armored Front Completely Surrounds Latch and Deadbolt Providing Increased Lateral Strength. Staked Assembly Design Allows The Armored Front to Self-Align with The Door Bevel During Installation |
Strike Dim. | 4-7/8 in x 1-1/4 in x 3/32 in |
ADA Compliant | Yes |
Case Material | Steel, Zinc |
Description
Mortise Lockset, Style 40H Lock Body, Function Storeroom/Fail Safe, Location Type Commercial, Electrical, 24V AC/V DC, Backset 2 3/4 in, Strike Type ASA Strike, Strike Dim. 4-7/8 in x 1-1/4 in x 3/32 in, 3 hr Fire Rated, Series 40H Series, Case Material Steel, Zinc, Satin Chrome Finish, Case Size 5-7/8 in x 7/8 in x 4-1/16 in, Required Door Thickness 1 3/4 in, For Use With Hollow Metal and Wood Doors, Grade 1, Pins 0, Number of Keys 0, Standards ANSI, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL RV KEY, G390, Purple, Precut (KEY-G390)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- KNAPE & VOGT 20 in. Side Mount Heavy-Duty Drawer Slides (KV.8810B20)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57849)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- Best Electromagnetic Locking Systems