Shop All Privacy Door Handles
Best
Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy
Mfr # 45H0L14R626
Zoro # G0396816
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Handle Type Curved Return
- Style 40H Rose
- Location Type Commercial
- Electrical/Mechanical Mechanical
Product Information
- Brand Best
- MFR # 45H0L14R626
- Zoro # G0396816
- Country of Origin United States
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style 40H Rose, Lockset Finish Satin Chrome, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: 1 1/8" Rim Dummy , Satin Chrome (ILCO-7010DC-26D)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Shaft Length: 7/8 in (SLAL-75-BF4DR-96)
- THERMWELL PRODUCTS 36 Tan DRWind Stop (DS2)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- BEST Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini (45H0L15H626VIN)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Cylindrical 7KC Lock, Privacy, Lever, Rose, Satin Chrome (7KC20L15DS3626)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0315)
- Best Privacy Door Handles