Shop All Passage Door Handles
Best
Mortise Cylinder, Satin Chrome, Grade 1
Mfr # 45H0N15J626RH
Zoro # G1607956
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type None
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Handle Type Lever
- Style 45H Escutcheon
Product Information
- Brand Best
- MFR # 45H0N15J626RH
- Zoro # G1607956
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style 45H Escutcheon, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Features Contour Angle Return Lever Style, Right Handed, Wrought Trim, Includes Lever, Trim and Component Kit, Item Mortise Lockset, Key Material Nickel Silver, Location Type Commercial, Institutional, Residential, Number of Keys 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Mechanical Keyless Lever Lock, Single Sided, 2835, Bright Chrome (2835BC)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-3 (01-30024-3)
- AISH Door Bell Button Panel In Bronze (AI133520)
- BALDWIN Reserve Satin Nickel Door Levers (EN.TUB.CRR.150)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N14DS3626)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- BEST Mortise 45H Lock, Passage, Lever, Rose, Satin Chrome, LH (45H0N15H626LH)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3626)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- BEST Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- Best Passage Door Handles