Shop All Cam Locks
Best
Mortise Cylinder, Satin Chrome
Mfr # 1E7422C4RP3626
Zoro # G2758618
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-7/8" to 2-1/2"
- Finish Satin Chrome
- Material Solid Brass or Bronze
- Number of Keys 0
- Number of Pins 0
Product Information
Details
Item | Mortise Cylinder |
For Door Thickness (In.) | 1-7/8" to 2-1/2" |
Finish | Satin Chrome |
Material | Solid Brass or Bronze |
Number of Keys | 0 |
Number of Pins | 0 |
Includes | 1/8 in Ring, 3/8 in Ring, Spacer |
Standards | ANSI/BHMA |
Description
Mortise Cylinder, Satin Chrome Finish, Number of Keys 0, Standards ANSI/BHMA, Number of Pins 0, Includes 1/8 in Ring, 3/8 in Ring, Spacer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 6 In, Virgin PTFE, White (D060150R204027)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- WRIGHT PRODUCTS Turnbuckle, 50 in., Zinc Plate (V691)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7RD2626)
- BEST Mortise Cylinder, Satin Chrome (1E04RP2626)
- BEST Mortise Cylinder, Satin Chrome (1E74C181RP5626)
- BEST Interchangeable Core Cabinet and Drawer Deadlatch Locks, Coreless, SFIC Key (5L7RL2626)
- BEST Interchangeable Core Cabinet and Drawer Dead Bolt Locks, Coreless, SFIC Key (5L7MD5626)
- BEST Mortise Cylinder, Satin Chrome (1E74C4RP2626)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 5/8 in (65001)
- Best Cam Locks