Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Storeroom, Grd.2
Mfr # 7KC37D16DS3626
Zoro # G0118636
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
Product Information
- Brand Best
- MFR # 7KC37D16DS3626
- Zoro # G0118636
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 7KC Curved No Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC Not Included, Features Corrosion Treated Internal Steel Mechanisms, Cylindrical, D-Rose, For Use With Hollow Metal and Wood Doors, Handle Material Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: 511 EMERGENCY KEY BOX (HPC-H-511)
- CROWN 5" Hooded Shaker Cup Cabinet Pull with 3" Center to Center Oil Rubbed Bronze Finish (CHP823310B)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- PRIME-LINE 36 in. x 84 in, Charcoal, Fiberglass Screening Kit with Rolling Tool (P 7515)
- BEST Satin Chrome Classroom 9K37R15DS3626 (7143103)
- BEST Satin Chrome Classroom 9K37R14DS3626 (7143095)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14DS3626)
- BEST Grade 1 Dormitory Mortise Lock, 16 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7TD16H626)
- KWIKSET Ladera Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (405LRLSQT-514S)
- Best Door Locks and Deadbolts