Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Intruder, Grd. 2
Mfr # 9K37IN14DS3626
Zoro # G1608656
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Curved
Product Information
- Brand Best
- MFR # 9K37IN14DS3626
- Zoro # G1608656
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Intruder, Lockset Grade 1, Style 9K Curved, Lockset Finish Satin Chrome, Keyway Type BEST SFIC, Key Type Standard, Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Chassis, Internal Steel Mechanism, No Exposed Keeper Hole, Through-Bolt Mounting Studs, Versatile Trims, For Use With Swinging Doors, Handle Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT1)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- STRYBUC Single Action WOCD White Set (50-2000WA)
- KEYLESS FACTORY KeylessFactory: 2013-2015 Acura RDX / 3-Button Smart Key Shell / KR5434760 (SKS-ACU-36)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AT14H626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37D15CSTK626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14M626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37W15DSTK626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D15H626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- SCHLAGE COMMERCIAL Schlage Commercial S51RJUP626 S Series Entry C Keyway Large Format Jupiter 16-203 Latch 10-001 (S51RJUP626)
- Best Keyed Entry Door Handles