Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Intruder, Grd. 1
Mfr # 9K37IN15DS3626
Zoro # G6104542
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 9K Contour Angle Lever
Product Information
- Brand Best
- MFR # 9K37IN15DS3626
- Zoro # G6104542
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Intruder, Lockset Grade 1, Style 9K Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, FBC, Miami Dade County Hurricane Code, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Bright Brass (FP4134U3)
- HILLMAN Traditional Key House/Office Padlock Key Blank 69 M1 Single For Master Padlocks, 10PK (88051)
- BELL AUTOMOTIVE PRODUCTS 22-5--SZCS12 LOCK DEICER C/S (00500)
- ZORO SELECT 330 unit capacity Steel Key Cabinet (2NET7)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 2 (9K37IN14DS3626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14DS3626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Chrome Finish, (L9071B 03A 626)
- Best Door Lever Locksets