Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Classroom
Mfr # 7KC37R15DSTK626
Zoro # G6108121
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Product Information
- Brand Best
- MFR # 7KC37R15DSTK626
- Zoro # G6108121
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 7KC Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 4' X 3 1/4" Wide x 7/8" High Aluminum Threshold with Vinyl Seal (4 FT V-4)
- FROST KING Rubber Foam Tape, 3/8In.x10 ft. (R338H)
- WRIGHT PRODUCTS Pneumatic Closer, Black, Heavy Duty (V150BL)
- STERLING SEAL & SUPPLY 902 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A902X250)
- BEST Mortise Lockset, Lever, 45H, Store, Mech. (45H7D15H626RH)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- BEST Mortise Cylinder, Entry Door, 1-3/16 " (45H7UNR15H626RH)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- BEST Door Lever Lockset, Mechanical, Office (45H7A15J626RH)
- PREMIER LOCK Satin Nickel Single Cylinder Door Handleset with Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-SN)
- Best Door Locks and Deadbolts