Shop All Keyed Entry Door Handles
Best
Lever Lockset, Mechanical, Classroom
Mfr # 7KC37R15DS3626
Zoro # G6216244
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style 7KC Contour Angle Lever
Product Information
- Brand Best
- MFR # 7KC37R15DS3626
- Zoro # G6216244
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 7KC Contour Angle Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards A Label, ANSI 117.1 Sec. 404.2.6, ANSI A156.2, CA Admin, Code Title 24, UL/cUL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 2040 (05-40020-4)
- EMTEK Casement Latch Large with 3 Strikes Oil Rubbed Bronze Finish (8713US10B)
- DESIGN HARDWARE 4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 26D Satin Chrome (DH-BB5-4.5X4.5-26D)
- HY-KO Paper Id Tag Splitring 1-1/4In (KC144)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DSTK626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D15DS3626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Entrance (45H7AB16H613)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- Best Keyed Entry Door Handles