Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Satin Chrome
Mfr # 5L7RD5626
Zoro # G2759500
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Satin Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD5626
- Zoro # G2759500
- UPC # 887838151148
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Body Width | 1 7/8 in |
Body Height | 2 1/8 in |
Cylinder Diameter | 1 1/8 in |
Unlocking Radius | Quarter-turn |
Description
Opens With Key, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL PUSH-PULL WINDOW SCRAPER W/5 BLADES (3222)
- ILCO Ilco: Key Blanks, 1A1Q1 BEST Q (ILCO-1A1Q1)
- ZORO SELECT Handle Pull, White, PK5, Matte, Threaded Holes, PK.5 (1XNW5)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Walnut Grip (LV100 FBL GRIP-WN)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Deadlocking Cabinet Lock, Satin Chrome (5L7RD2626T)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- KIPP Quarter-Turn Lock Spindle, H=18, 5, Zinc (K0525.1183)
- Best Cabinet Locks