Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Bright Chrome
Mfr # 5L7RD5625
Zoro # G2759519
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 5/8" Minimum
- Keying Coreless
- Finish Bright Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7RD5625
- Zoro # G2759519
- UPC # 887838249173
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 1/2 in |
Cam Length (In.) | 1-1/16" |
Unlocking Radius | Quarter-turn |
Body Height | 2 1/8 in |
Body Width | 1 7/8 in |
Cylinder Diameter | 1 1/8 in |
Description
Opens With Key, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 100" Bottom Width x 103 1/2" Top Width x 6"H x 1"P Traditional Crosshead (CRH06X100)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1178D)
- ZORO SELECT Alnico 5 Horseshoe Magnet, 70 lb. Pull (6XY55)
- WRS 48" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 47-4 (01-30047-4)
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Inverted Cabinet Lock, Satin Brass (5L7RD5606T)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- OLYMPUS Furniture Drawer Deadbolt Lock - N Series National - 26D - Satin Chrome - KD (OLY-N078-26D78-KD)
- Best Cabinet Locks