Shop All Cabinet Locks
Best
Latchbolt Cabinet Lock, Bright Chrome
Mfr # 5L7ML2625
Zoro # G2759333
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 21/32" Minimum
- Keying Coreless
- Finish Bright Chrome
- Material Nickel Plated Zinc Case and Bolts, Stainless Steel Cover, Phosphor Bronze Spring
- Opens With Key
Product Information
- Brand Best
- MFR # 5L7ML2625
- Zoro # G2759333
- UPC # 887838162540
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Mounting Hole Dia. | 1 1/8 in |
Mounting Hole Dia. (In.) | 3/16 in |
Cam Width (In.) | 1-1/8" |
Throw Length | 9/32 in |
Cam Length (In.) | 1-1/16" |
Body Height | 2 1/8 in |
Unlocking Radius | Quarter-turn |
Cylinder Diameter | 1 1/8 in |
Body Width | 1 7/8 in |
Description
Opens With Key, Bright Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M540056 (M540056)
- ZORO SELECT Ext Spring, Utility, 2 1/2 OAL, 3/8 OD, PK6 (1NAB7)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Brass 18" (9028/457.4)
- SDC Electric Strike, 32D, LPS, 12/24 VAC/VDC, 3/4" Throw, Square FP (45-4SU)
- BEST Deadbolt Cabinet Lock, Satin Chrome (5L7RD2626A451)
- BEST Latchbolt Cabinet Lock, Satin Brass (5L7RL2606)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RL2626A453)
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7ML2626)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- RCI Electromechanical Cabinet Lock, 3513 (3513 X B)
- Best Cabinet Locks