Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Storeroom, Grd. 2
Mfr # 6K37D4CS3626
Zoro # G1606556
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Keyway Type C Rose
Product Information
- Brand Best
- MFR # 6K37D4CS3626
- Zoro # G1606556
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Knobs
Details
Lockset Grade | 2 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Storeroom |
Keyway Type | C Rose |
Series | 6K |
Electrical/Mechanical | Mechanical |
Ligature Resistant | No |
Standards | ANSI |
ADA Compliant | No |
Number of Keys | 0 |
Item | Knob Lockset |
Style | 6K Round |
Knob Material | Brass |
Lockset Fire Rating | 3 hr |
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, 6K Round Style, Keyway Type C Rose, Standards ANSI, ADA Compliant No, Lockset Fire Rating 3 hr, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Number of Keys 0, Series 6K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- KWIKSET Winston Passage Lock w/RCAL Latch and RC (SL1000WI-26DV1)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K37AB4CSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Mortise Lockset, Knob, 40H Ser., 40H Escutcheon, Store, Mech. (45H7W4J626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 622)
- Best Door Knob Locksets