Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Storeroom, Grd. 1
Mfr # 8K37D4ASTK626
Zoro # G1606906
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Keyway Type A Rose
Product Information
- Brand Best
- MFR # 8K37D4ASTK626
- Zoro # G1606906
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Storeroom |
Keyway Type | A Rose |
Series | 8K |
Electrical/Mechanical | Mechanical |
Knob Material | Brass |
Lockset Fire Rating | 3 hr |
Number of Keys | 0 |
Strike Type | T Strike |
Item | Knob Lockset |
Style | 8K Round |
ADA Compliant | No |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, 8K Round Style, Keyway Type A Rose, ADA Compliant No, Lockset Fire Rating 3 hr, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Number of Keys 0, Series 8K, Strike Type T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- LAUREY 1 1/4" Porcelain Knob, White Ball (1942)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- ACROVYN Wall Covering, 48" H, 120" L, 3/64" Thick (WC40410NP933N)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4DSTK612)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K27D4CSTK626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4CSTK626)
- BEST Mortise Lockset, Knob, 40H Ser., 40H Escutcheon, Store, Mech. (45H7W4J626)
- ARROW Cylindrical Lock, MK33-TA-26D-IC (MK33-TA-26D-IC)
- Best Door Knob Locksets