Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Mechanical, Entrance, Grd. 1
Mfr # 8K37AB4DSTK612
Zoro # G1606930
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
- Keyway Type D Rose
Product Information
- Brand Best
- MFR # 8K37AB4DSTK612
- Zoro # G1606930
- Country of Origin United States
- Category Keyed Entry Door Knobs
Details
Lockset Grade | 1 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance/Office |
Keyway Type | D Rose |
Series | 8K |
Electrical/Mechanical | Mechanical |
Item | Knob Lockset |
Knob Material | Brass |
Lockset Fire Rating | 3 hr |
Strike Type | T Strike |
Style | 8K Round |
Number of Keys | 0 |
ADA Compliant | No |
Ligature Resistant | No |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 1, 8K Round Style, Keyway Type D Rose, ADA Compliant No, Lockset Fire Rating 3 hr, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Number of Keys 0, Series 8K, Strike Type T Strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B116263857)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 6"D x 6"H (BKTP02X06X06HUG)
- GOOGLE NEST Nest Wired Doorbell White (GA02767-US)
- CONSTRUCTION METALS Construction Metals KM625 Mesh Screening; 6 in. x 25 ft. (741965)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4AS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 2 (6K37D4CS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TUC0615KA4)
- Best Door Knob Locksets