Shop All Keyed Entry Door Knobs
Best
Knob Lockset, Entrance/Office Function
Mfr # 8K37AB4DS3626
Zoro # G6287080
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Backset 2-3/4 in
- Electrical/Mechanical Mechanical
- For Use With Wood or Metal Doors
- Includes Latch, Mounting Hardware, Strike
Product Information
- Brand Best
- MFR # 8K37AB4DS3626
- Zoro # G6287080
- UPC # 887838207487
- Country of Origin United States
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 1, Knob Style, Satin Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Brass, Location Type Commercial, Educational, Healthcare, Industrial, Institutional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37R15CSTK626)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 24 (MP3024S)
- DELTANA Roller Catch, Heavy Duty Lifetime Brass (RCA430CR003)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37R4ASTK626)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K37AB4DSTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4ASTK626)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- BEST Cylindrical 6K Lock, Storeroom, Knob, Satin Chrome (6K37D4CSTK626)
- KWIKSET Combo Juno ENTR and SGL CYL Deadbolt w/R (991J-11PS-B)
- Best Keyed Entry Door Knobs