Shop All Keyed Padlocks
Best
Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 41B772T
Zoro # G1608260
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Brass
Product Information
- Brand Best
- MFR # 41B772T
- Zoro # G1608260
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Dia. | 5/16 in |
Body Height | 2 1/16 in |
Body Width | 1 15/16 in |
Shackle Diameter | 3/8 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 15/16 in, Body Thickness 7/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 5/16 in, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Beton Antracite 24 in. x 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0131)
- ELMDOR Fire Rated Ceiling Access Door, 18x18, Prime Coat W/ Dual Purpose Lock (FRC18X18PC-DUL)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20083)
- PROSOURCE Barrel Bolt Lock Hd 7-1/2 Zinc (33306ZCX-PS)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B782T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B780L)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B782L606)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B780L)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (41B772L)
- Best Keyed Padlocks