Shop All Keyed Padlocks
Best
Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 21B770L
Zoro # G1608087
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Brass
Product Information
- Brand Best
- MFR # 21B770L
- Zoro # G1608087
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 2 in |
Shackle Width | 7/8 in |
Body Width | 1 25/32 in |
Body Dia. | 7/8 in |
Body Height | 2 1/16 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 2 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 25/32 in, Body Thickness 13/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 7/8 in, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Reinforcer, SS, H 9 x W 4-1/8 In (1HFL3)
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 4 with 105 degree swing (TC7033LP)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (11B72L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B720T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Brass Shackle, 7/8 in W (21B780T)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B72T)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B782L)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2)
- Best Keyed Padlocks