Shop All Keyed Padlocks
Best
Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 11B782L
Zoro # G1608559
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Brass
Product Information
- Brand Best
- MFR # 11B782L
- Zoro # G1608559
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 4 in |
Shackle Width | 7/8 in |
Body Dia. | 5/16 in |
Body Width | 1 5/8 in |
Body Height | 2 1/16 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 4 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Body Material Brass, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Keys Not Included, Control Key Registration Required Yes, Body Color Brass, Body Dia. 5/16 in, Body Finish Chrome Plated, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, High Security No, Interchangeable Core Yes, Non Removable Key No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Concealed Vertical Rod Part, Actuator Assembly (31-0944-IP)
- FIC/WESCO RV KEY, FIC 350, Precut, Replaces EF, HF, & CF (KEY-HF-350)
- ZORO SELECT Torsion Spring, 180 Deg, 0.404OD, PK6, Finish: Plain (3HPJ2)
- ZORO SELECT Brown Viton O-Ring, Dash 908, PK25 (ZUSAVB75908)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (11B772L)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722T)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Bronze Shackle, 7/8 in W (41B770L)
- BEST Padlock 21B, 1.5 Inch Tall Shackle, with Chain (21B722TM5)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722L)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (11B72L)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127KA)
- Best Keyed Padlocks