Shop All Keys
Best
Key Blank, TA Keyway, Standard, 7 Pins
Mfr # 1A1TA1KS473KS800
Zoro # G5482535
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Number of Pins 7
- Type Standard
- Material Solid Brass
- For Use With Cylinders
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | TA |
Number of Pins | 7 |
Type | Standard |
Item | Key Blank |
Material | Solid Brass |
For Use With | Cylinders |
Includes | Key Stamp: "DUPLICATION PROHIBITED" |
Description
Key Blank, Type Standard, Material Solid Brass, Lock Manufacturer BEST, Keyway Type TA, Number of Pins 7, For Use With Cylinders, Includes Key Stamp: In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 412CPKL36 36" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (412CPKL36)
- EKENA MILLWORK Reclaimed Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P (WPW12X12RCMENA)
- FROST KING DOOR SWEEP ALUM 2""WX36""L (A62/36H)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77000)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- BEST Key Blank, Standard, M Keyway, 1/2in. (1A1M1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, AG Keyway (1A1AG1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, JKLM Keyway (1A1JKLM1KS473KS800)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- Best Keys