Shop All Keys
Best
Key Blank, Standard, TB Keyway, 1/2in.
Mfr # 1A1TB1KS208KS800
Zoro # G6221284
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type TB
- Number of Pins 0
- Type Standard
- Material Nickel silver
Product Information
Dimensions
Length (In.) | 1/2 in |
Details
Lock Manufacturer | Best |
Keyway Type | TB |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Nickel silver |
For Use With | BEST 1C Cylinder |
Includes | Key Stamp: "BEST" Logo & "DUPLICATION PROHIBITED" |
Description
Key Blank, Type Standard, Material Nickel Silver, Lock Manufacturer BEST, Keyway Type TB, Number of Pins 0, For Use With BEST 1C Cylinder, Includes Key Stamp: In.BEST In. Logo & In.DUPLICATION PROHIBITED In., Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXT7)
- ELESA Bridge handle, EBR.150-8-C1 (EBR.)
- STRYBUC Commercial Door Closer Back (18-68BC)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S ATH 626)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A3A2KS531KS682)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS208KS800NKW)
- BEST Key Blank, BEST Lock, Standard, WH Keyway (1AP1WH1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, WB Keyway (1AP1WB1KS594KS800)
- BALDWIN ESTATE Vintage Brass Keys and Keying Vintage Brass (6703.033)
- Best Keys