Shop All Keys
Best
Key Blank, BEST Lock, Standard, X Keyway
Mfr # 1A1X1KS473KS800
Zoro # G2888623
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lock Manufacturer Best
- Keyway Type X
- Number of Pins 0
- Type Standard
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Lock Manufacturer | Best |
Keyway Type | X |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type X, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" - Satin Nickel (11TR503-19-DLT)
- REMINGTON Tell Manufacturing 15 in. L Matte Black Stainless Steel Pull Plate (DT101943)
- GE Stor-A-Key Lockable (001844)
- BEST Key Blank, Standard, A Keyway, 1/2in. (1A1A1KS473KS800)
- BEST Key 1AK1B117 (887838154439)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS473KS800NKW)
- BEST Key Blank, BEST Lock, Standard, B21 Keyway (1AK1B2117)
- BEST Key Blank, BEST Lock, Standard, LM Keyway (1A1LM1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, F Keyway (1A1F1KS208KS800)
- ZORO SELECT Key Blank, B111PT (5ZLJ0)
- Best Keys