Shop All Keys
Best
Key Blank, BEST Lock, Standard, TB Keyway
Mfr # 1A1TB1KS473KS800NKW
Zoro # G2888748
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type TB
- Number of Pins 0
- Type Standard
- Material Brass
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | TB |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS473 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type TB, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32 Inset x Clear x 83 (FCH-FC240-83-CL)
- GARLOCK Gasket, Size 4 In, I-Line, PTFE (40IT-400)
- CODEL DOORS 30" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2668pri8730BF)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS208KS800)
- BEST Key Blank, DD Keyway, Standard, 7 Pins (1A1DD1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, WG Keyway (1AP1WG1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, K Keyway (1A1K1KS654KS800)
- BEST Key Blank, BEST Lock, Standard, C Keyway (1A1C1KS208KS800)
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS473KS800NKW)
- SCHLAGE Control Key Blank, Embossed Both Sides, EF Keyway (SCH-35-056-EF)
- Best Keys