Shop All Keys
Best
Key Blank, BEST Lock, Standard, K Keyway
Mfr # 1A1K1KS208KS800
Zoro # G2888413
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Manufacturer Best
- Keyway Type K
- Number of Pins 0
- Type Standard
- Material Brass
Product Information
Details
Lock Manufacturer | Best |
Keyway Type | K |
Number of Pins | 0 |
Type | Standard |
Item | Key Blank |
Material | Brass |
For Use With | Stanley Cores |
Ilco Number | KS208 |
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type K, Number of Pins 0, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (1CAL7)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- SHEPHERD HARDWARE Glide Furn Screw-On Gray 1In (9452)
- BEST Key Blank, BEST Lock, Standard, WC Keyway (1AP1WC1KS609KS800)
- BEST Key Blank, BEST Lock, Standard, B1 Keyway (1AK1B116)
- BEST Key Blank, Standard, TE Keyway, 1/2in. (1A1TE1KS473KS800)
- BEST Key Blank, BEST Lock, Standard, TB Keyway (1A1TB1KS208KS800NKW)
- BEST Key Blank, Standard, TD Keyway, 1/2in. (1A1TD1KS473KS800)
- BEST Key Blank, P Keyway, Standard, 7 Pins (1A1P1KS473KS800)
- KEYLINE Keyline:HY18R / HY21SBP Hyundai / Kia High Security Metal Key - Plastic Head (KLN-HY21SBP)
- Best Keys