Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type M
Mfr # 1C6M1626
Zoro # G6183572
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type M
- Finish 626-Satin Chromium Plated
- For Use With SFIC Locking Hardware
- Number of Keys 0
- Material Brass Core
Product Information
- Brand Best
- MFR # 1C6M1626
- Zoro # G6183572
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core |
Keyway Type | M |
Finish | 626-Satin Chromium Plated |
For Use With | SFIC Locking Hardware |
Number of Keys | 0 |
Material | Brass Core |
Description
Interchangeable Core, Finish 626-Satin Chromium Plated, Material Brass Core, Keyway Type M, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco WN9100 10T5WP4 Leveling Feet (10T5WP4)
- PROSOURCE Glide Base Nail W/Felt 1-1/2In (FE-S408-PS)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR08)
- SCHLAGE Key Blank, J, PK50 (35-310JB-50)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- BEST Interchangeable Core, Keyway Type TE (1C7TE1626)
- BEST Interchangeable Core, Keyway Type TB, 7 Pins (1C7TB1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- BEST Slabbed 1E Lost Motion Mort Cyl, C229 Cam, Satin Chrome, LH (1EE7E4C229RP3626LH)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type L (1C7L1626)
- Best Lockset Cylinders