Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type K
Mfr # 1C6K1626
Zoro # G6098285
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type K
- Finish 626-Satin Chromium Plated
- Number of Keys 0
- Material Brass Core
- For Use With SFIC Locking Hardware
Product Information
- Brand Best
- MFR # 1C6K1626
- Zoro # G6098285
- Country of Origin United States
- Category Lockset Cylinders
Details
Item | Interchangeable Core |
Keyway Type | K |
Finish | 626-Satin Chromium Plated |
Number of Keys | 0 |
Material | Brass Core |
For Use With | SFIC Locking Hardware |
Description
Interchangeable Core, Finish 626-Satin Chromium Plated, Material Brass Core, Keyway Type K, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Bright Chrome (MSH158U26)
- MIDWEST FASTENER 3/16" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69441)
- FLEXITALLIC Metal Gasket, 4-3/4in. In, 7-41/64in. Out (040060008)
- DIABLO CONTROLS Vehicle Detector, 20 to 2000 MHz (DSP-10 117)
- BEST Interchangeable Core, Keyway Type TB, 7 Pins (1C7TB1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type WC, 7 Pins (1CP7WC1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type K (1C7K1626)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type B, 7 Pins (1C7B1626)
- BEST Mortise Cylinder, Satin Chrome (1E76C181RP1626)
- CORBIN RUSSWIN 1-1/2" LFIC Mortise Housing, Less 6P Core, A02 Cam, 626, 4 Pack (1070-112-A02-6 626 (4PK))
- Best Lockset Cylinders