Shop All Lockset Cylinders
Best
Interchangeable Core, Satin Chromium Plated, Keyway Type D
Mfr # 1C6D1626
Zoro # G6153637
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type D
- Finish 626-Satin Chromium Plated
- Number of Keys 0
- Material Brass Core
- For Use With SFIC Locking Hardware
Product Information
- Brand Best
- MFR # 1C6D1626
- Zoro # G6153637
- UPC # 00887838145451
- Country of Origin United States
- Category Lockset Cylinders
Details
Description
Interchangeable Core, Finish 626-Satin Chromium Plated, Material Brass Core, Keyway Type D, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK AlarmLock: Tailpiece used with Von Duprin 33 LH (RHR) Devices only (ALL-TP-1694)
- USA INDUSTRIALS Buna-N Cord Stock - 5.5mm Cross Section x 5 ft. Long (ZUSA-RC-1335)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Blue, 5 PK (71135)
- BEST Interchangeable Core, Keyway Type J, 7 Pins (1C7J1626)
- BEST Satin Chrome Cylinder 12E72S2RP626 (12E72S2RP626)
- BEST Mortise Cylinder, Satin Chrome Finish (1E76C181RP3626)
- BEST Interchangeable Core, Satin Chrome, Keyway Type TC, 7 Pins (1C7TC1626)
- BEST Satin Chrome Cylinder 1C6D1626 (887838145451)
- BEST Interchangeable Core, 6 Pins, A Keyway (1C6A1626)
- YALE COMMERCIAL K660 X 1 3/8in. X 626SFIC-Less Core Mortise Cylinder (85002)
- Best Door Locks and Deadbolts