Shop All Privacy Door Handles
Best
Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Fini
Mfr # 45H0L15H626VIN
Zoro # G309948420
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Field Reversible
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 11.5 in
Product Information
- Brand Best
- MFR # 45H0L15H626VIN
- Zoro # G309948420
- UPC # 197163139057
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 11.5 in |
Width | 9.75 in |
Details
Item | Mortise Lock |
Hand | Field Reversible |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 1 Privacy Mortise Lock, Visual Keyed Indicator, 15 Lever, H Rose, Non-Keyed, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Jet Black (2200JBMG)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Brass, Privacy (F40 ACC 608)
- WESLOCK Julienne Interior Dummy Handleset Trim Mansion or Philbrook ORB (06605--J10020)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (7KC30L14DS3626)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (9K30L14DS3626)
- BEST Lever Lockset, Mechanical, Privacy, Grade 2 (7KC30L15DS3626)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L15H626LH)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L14R626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEW630RHCLDSCC)
- Best Door Lever Locksets