Shop All Keyed Entry Door Handles
Best
Grade 1 Institutional Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8
Mfr # 9K37W16DS3626
Zoro # G909957723
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2-1/4 in
- Lockset Finish Satin Chrome
- Cylinder Core Type SFIC Prep Less Core
- Features Institutional
Product Information
- Brand Best
- MFR # 9K37W16DS3626
- Zoro # G909957723
- UPC # 197163142828
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 8.125 in |
Width | 6.625 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2-1/4 in |
Lockset Finish | Satin Chrome |
Cylinder Core Type | SFIC Prep Less Core |
Features | Institutional |
Fire Rated | 3 Hours {A} |
Weight | 4.3 lb |
Type | Cylindrical Lock |
Material | Brass, Bronze |
Description
Grade 1 Institutional Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8-in ANSI Strike, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Brushed Nickel Traditional Metal Cabinet Knob (BP5120530195)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Duranodic Finish (PH05)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- DELTANA Extension Rod Satin Stainless Steel 24" (24EXTROD)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- BEST Door Lever Lockset, Mechanical, Dormitory (45H7T15H626LHRB)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D14DS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14J605)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- SCHLAGE Antique Pewter Entrance Lever Lockset, Flair/Addison (F51A FLA 620 ADD)
- Best Keyed Entry Door Handles