Shop All Electromagnetic & Electromechanical Locks
Best
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4-in Backset, Fail Secure, 24VDC, 15
Mfr # 9KW37DEU15KS3626
Zoro # G309954773
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 6.625 in
- Depth 4 in
- For Use With 9KW Series Electromechanical Lever Locks
Product Information
- Brand Best
- MFR # 9KW37DEU15KS3626
- Zoro # G309954773
- UPC # 197163142552
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 6.625 in |
Depth | 4 in |
Body Size Thickness | 1-3/4 in to 2-1/4 in |
Length | 8.125 in |
Details
Item | Electric Cylindrical Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 9KW Series Electromechanical Lever Locks |
Material | Brass or Bronze |
Description
Grade 1 Electric Cylindrical Lock, Electronically Unlocked, 2-3/4-in Backset, Fail Secure, 24VDC, 15K Design, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- PALMETTO PACKING Packing Seal, 7/16 Sq. In., 10 ft (1575)
- ILCO Ilco: Key Blanks, 1A1B1 (ILCO-1A1B1)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- Best Electromagnetic & Electromechanical Locks