Shop All Keyed Entry Door Handles
Best
Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field
Mfr # 45H7R14S626
Zoro # G809953016
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Lockset Finish Satin Chrome
- Weight 6.4 lb
- Length 11.5 in
Product Information
- Brand Best
- MFR # 45H7R14S626
- Zoro # G809953016
- UPC # 197163138029
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 11.5 in |
Width | 9.75 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Lockset Finish | Satin Chrome |
Weight | 6.4 lb |
Type | Mortise Lock |
Features | Classroom |
Cylinder Core Type | SFIC Prep Less Core |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Description
Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.375, SS, Clover Dome, PK5 (BC0750026S)
- DISCO Blk Nyln Grommets 12mm Hole Size 11mm Stem L PK25 (11127PK)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50051)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF5PSHK49161DM)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37AB14CSTK626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37D15CS3626)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D14DS3626)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- CORBIN RUSSWIN Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Less Conventional Cylinder, Satin Chrome Fi (CL3861 NZD 626 LC)
- Best Door Lever Locksets