Shop All Disposable Gloves
Best Glove
Latex Disposable Gloves, Latex, Powdered, M, White
Mfr # 845-W1005L
Zoro # G810750376
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material Latex
- Length 9.5 in
- Latex-Free No
Product Information
- Brand Best Glove
- MFR # 845-W1005L
- Zoro # G810750376
- UPC # 38054280190
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9.5 in |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powdered |
Texture | Smooth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), High-Visibility Yellow, Mesh Spandex (118-12)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- ZING Group Lockout Box, Stainless Steel, Red (6061R)
- BEST GLOVE 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (845-8005PFL)
- BEST GLOVE 7705PFT, Disposable Gloves, 4 mil Palm, Powder-Free, XL, 100 PK, Fluorescent Green (845-7705PFTXL)
- BEST GLOVE 9700PF, Nitrile Disposable Gloves, 6 mil Palm , Low Modulus Nitrile, Powder-Free, XL 50 PK, Black (845-9700PFXL)
- BEST GLOVE 7005PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (845-7005PFL)
- GENERAL ELECTRIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, Black (GG601L)
- ENCORE Encore, Latex Disposable Gloves, Latex, Powder-Free, 7.5, 50 PK, Brown (330104)
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- Best Glove Disposable Gloves