Shop All Chemical Resistant Gloves
Best Glove
Best Glove 845-730-06 Dispose Glove Istant Unsupported Nitrile 13 in. Size 6 Pack - 12
Mfr # 845-730-06
Zoro # G003742225
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Best Glove
- MFR # 845-730-06
- Zoro # G003742225
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Description
Features
- Unsupported 100% nitrile
- Flock-lined
- 15 mil thick
- Liner - Unsupported cotton flock
- Grip - Bisque
- Color - Green
- Length - 13 in.
- Size - 6
- Pack - 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Neon Green, PR1 (550-63-06)
- PIP Cut-Resistant Gloves, M, 8" L, PR (09-H550SLPV/M)
- ROCKPORT WORKS Athletic Shoe, W, 14, Black (RK4689-W-14.0)
- BRADY Push Button Lockout Base, 22mm, Plastc, PK5 (130823)
- BEST GLOVE Vinylove 620 Chem Resistant Glove Orange XL Size 10 (845-620XL-10)
- BEST GLOVE Best Glove 845-NSK24-10 Dispose Istant Nitrile- Fully Coated 14 in. Dz6 (845-NSK24-10)
- BEST GLOVE Dispose Istant Nitrile- Fully Coated Gloves XL Size 10, 10PK (845-772XL-10)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5099B)
- MAGID Chem & Liquid Gloves, Green, 12 PK (WF8-7)
- Best Glove Gloves & Hand Protection