Shop All Coated Gloves
Best Glove
Best Glove 845-4500-10 Dispose- Nitrile-Coatedpalm-Dipped Gloves Size 10 Pack - 6
Mfr # 845-4500-10
Zoro # G303742208
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Best Glove
- MFR # 845-4500-10
- Zoro # G303742208
- UPC # 380544483000
- Country of Origin China
- Category Coated Gloves
Description
Nitri-flex lite takes the nitri-flex product line to new heights in tactile dexterity and comfort. Employing the same flat dipped technology. The glove is ideal for jobs requiring the utmost in tactile discrimination as well as those demanding puncture and abrasion protection. Because its palm dipped in nitrile, nitri-flex lite delivers a lower electrostatic discharge than comparable natural rubber coated gloves.
Features- Material type - Nitrile
- Color - Green
- Size - 10
- Pack - 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- ISA Overshoes, 2XL, Ylw, Resist Bioburden, PK100 (SYLF100XXL)
- BEST GLOVE Dispose Nitrile-Coated-Palm Dipped Gloves XL Size - 12, 10PK (845-350XL-10)
- BEST GLOVE Dispose Nitrile Coated-Navy Fully Coating Glove Size 10, 10PK (845-7166-10)
- BEST GLOVE Dispose Nitrile-Coated-Palm Dipped Gloves Large Size 9 Pack - 12, 9PK (845-350L-09)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size S, 12PK (GL601DPS)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size M, 12PK (GL601DPM)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- WATSON GLOVES Cool It - Medium PR (318-M)
- Best Glove Gloves & Hand Protection