Shop All Circuit Breaker & Panelboard Accessories
Best
Frangible Shackle, For 11B Series Padlock
Mfr # 11B720LF3
Zoro # G6593568
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11B Series Padlocks
- Uses Bicycles, Generators, Ladders, Motorcycles, Other Equipment, Power Tools
- Length 1 5/8 in
- Body Material Steel
- Series 11B Series
Product Information
- Brand Best
- MFR # 11B720LF3
- Zoro # G6593568
- UPC # 887838152350
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 1 5/8 in |
Body Width | 1 5/8 in |
Shackle Diameter | 1/4 in |
Body Height | 2 1/16 in |
Description
Padlock, Shackle Material Stainless Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Body Material Steel, Number of Bumpers 0, Number of Pins 7 Pin, For Use With 11B Series Padlocks, Keyway Type Accepts Any SFIC Keyway, Weather Resistant Yes, Interchangeable Core Yes, Rekeyable Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-56-L)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT262)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 2 Poles (8536SCO1V02)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- BEST Weather Cover, For 21B Series Padlocks (21BWC)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- BEST Throw Member, For Key Retained Padlock (11B 21B 41B)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- Best Circuit Breaker & Panelboard Accessories