Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome
Mfr # 45HW7DEU3H626
Zoro # G509955099
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Length 11.5 in
Product Information
- Brand Best
- MFR # 45HW7DEU3H626
- Zoro # G509955099
- UPC # 197163163014
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
Material | Metal |
For Use With | 45HW Series Electromechanical Mortise Locks |
Description
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE154)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA8)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-8)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626RQE)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- Best Electromagnetic & Electromechanical Locks