Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Oil Rubbed Bronze
Mfr # 45HW7DEU3H613
Zoro # G909955118
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Material Metal
Product Information
- Brand Best
- MFR # 45HW7DEU3H613
- Zoro # G909955118
- UPC # 197163163021
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Input Voltage | 24VDC |
Material | Metal |
For Use With | 45HW Series Electromechanical Mortise Locks |
Description
Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Hinge 91033US7 (91033US7)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0280)
- SPD Welded Blade End Gas Spring (GSWB338567)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- SECO-LARM Single-door Electromagnetic Lock with 1,200-lb (545kg) holding force. 12 or 24 VDC operat (SLM-E-941SA-1K2PQ)
- Best Electromagnetic & Electromechanical Locks