Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, M Escutcheon, Satin Chrome
Mfr # 45HW7DEU14M626
Zoro # G409955137
Free Shipping & Returns
$1,813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- For Use With 45HW Series Electromechanical Mortise Locks
Product Information
- Brand Best
- MFR # 45HW7DEU14M626
- Zoro # G409955137
- UPC # 197163163212
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Secure, 24V, Electrified Mortise Lock, 14 Lever, M Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- ADAMS RITE Elec. Strike, 24VDC, H.Duty, Fail Safe/Secure (7140-510-628-00)
- MONROE PMP 4" W x 72" H Mill Aluminum Continuous Hinge (CA26040072)
- SCHLAGE Grade 2, Door Bolt, Keyless, US26D, Rectangle Stk (B580 626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Fail Secure, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEU3H626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- SCHLAGE Electric Cylindrical Lock, ND80LDEU RHO 626 (ND80LDEU RHO 626)
- Best Electromagnetic Locking Systems