Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 24V, Electrified Mortise Lock, 12 Lever, N Escutcheon, Satin Chrome
Mfr # 45HW7DEU12N626
Zoro # G409955038
product price: $1,892.99
/ea
Free Shipping & Returns
$1,892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- For Use With 45HW Series Electromechanical Mortise Locks
Product Information
- Brand Best
- MFR # 45HW7DEU12N626
- Zoro # G409955038
- UPC # 197163163250
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Body Size Thickness | 1-3/4 in |
Length | 11.5 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 24VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Secure, 24V, Electrified Mortise Lock, 12 Lever, N Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- DESIGNS OF DISTINCTION 3/4" Shallow Double Bead Tambour - White Oak (12"W x 48"L) (011248102WK1)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1 17/32 in (1XTG2)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Rose, Store, Elec. (45HW7DEU15R626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- SCHLAGE ELECTRONICS CO100MS70 KP ATH 625 LD Electric Mortise Lock (CO100MS70KPATH625LR)
- Best Electromagnetic & Electromechanical Locks