Shop All Electromagnetic & Electromechanical Locks
Best
Fail Secure, 12V, Electrified Mortise Lock, 14 Lever, J Escutcheon, Satin Chrome
Mfr # 45HW7DEU14J62612V
Zoro # G609955173
product price: $1,718.99
/ea
Free Shipping & Returns
$1,718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Input Voltage 12VDC
- Width 9.75 in
- Depth 3 in
- For Use With 45HW Series Electromechanical Mortise Locks
Product Information
- Brand Best
- MFR # 45HW7DEU14J62612V
- Zoro # G609955173
- UPC # 197163163229
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Chrome |
Input Voltage | 12VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Secure, 12V, Electrified Mortise Lock, 14 Lever, J Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Load Rated Fold Pull Handle, Steel, Polished Zinc, Unthr. Holes (PH-0317)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wall Panels in Architectural PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12DVN)
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DSTK626)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- BEST Satin Chrome Electromechanical 9KW37DEU15DS3626 (887838202024)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V L Trim L Rose Strike Li (SRG-28-10G70-LL-24V-26D)
- Best Electromagnetic Locking Systems