Shop All Electromagnetic & Electromechanical Locks
Best
Fail Safe, 24V, Electrified Mortise Lock, 16 Lever, H Rose, Satin Stainless Steel
Mfr # 45HW7DEL16H630
Zoro # G609955272
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Input Voltage 24VDC
- Width 9.75 in
- Depth 3 in
- Length 11.5 in
Product Information
- Brand Best
- MFR # 45HW7DEL16H630
- Zoro # G609955272
- UPC # 197163163328
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 9.75 in |
Depth | 3 in |
Length | 11.5 in |
Body Size Thickness | 1-3/4 in |
Details
Item | Electric Mortise Lock |
Finish | Satin Stainless |
Input Voltage | 24VDC |
For Use With | 45HW Series Electromechanical Mortise Locks |
Material | Metal |
Description
Fail Safe, 24V, Electrified Mortise Lock, 16 Lever, H Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Cable Pulley, 3 In., PK2 (SP300)
- MONROE PMP 2" W x 48" H Bright Brass Continuous Hinge (BB24020048GA)
- ZORO SELECT O-Ring, Dash 456, Buna N, 0.27 In., PK2 (U38801.025.1350)
- ESSEX Wave to Open Touchless Switch, SPDT (HEW-1B)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- BEST Fail Safe, 24V, Electrified Mortise Lock, 3 Lever, H Rose, Satin Chrome (45HW7DEL3H626)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- BEST Electric Mortise Lock (45HZ7DV14KP626)
- BEST Cylindrical Lock, Input 1.5VDC (9KZ37DV14KPS3626)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Secure - Dual (VNDP-6211-24V-US32D-DS)
- Best Electromagnetic & Electromechanical Locks