Shop All Exit Devices
Best
Exit Device, 24V, Electrical, Latch Bolt
Mfr # 3R0E2103RHRB630
Zoro # G5422280
product price: $1,325.99
/ea
Free Shipping & Returns
$1,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Door Handing Right Hand Reversible
Product Information
- Brand Best
- MFR # 3R0E2103RHRB630
- Zoro # G5422280
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Door Height | 84 in |
Details
Series | 2100 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Exit Device |
ADA Compliant | Yes |
Performance | Heavy Duty |
Electrical/Mechanical | Electrical |
Lockset Function | Entrance |
Lockdown Type | Latch Bolt |
Voltage | 24 V |
Standards | BHMA, UL |
Grade | 1 |
Outside Trim Type | Not Included |
Description
Exit Device, Exit Only Exit Device, Latch Bolt, Heavy Duty Performance, Electrical, 24 V, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 2100, Door Height 84 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Right Hand Reversible, Yes, No, Standards BHMA, UL, Outside Trim Type Not Included, Lockset Function Entrance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (534C)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800221250S)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- USA INDUSTRIALS Silicone Grommet 7/8" Hole ID, 1/16" Edge 5/8" ID, PK 10 (BULK-GMT-S50-48)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- VON DUPRIN Vertical Rod ExitDevice, 1Grade, HeavyDuty (9947EO 4 26D)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975L-06 3 26D RHR)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- ADAMS RITE ADAMSRITE: ADAMS RITE 8802EL-36-12 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 12VDC (ADR-8802EL-36-12)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 315 LBL)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- Best Exit Devices