Shop All Keyed Entry Door Handles
Best
Door Lever Lockset, Mechanical, Dormitory
Mfr # 45H7T15H626LHRB
Zoro # G3948697
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Lockset Function Dormitory
Product Information
- Brand Best
- MFR # 45H7T15H626LHRB
- Zoro # G3948697
- UPC # 887838167040
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Dormitory, Lockset Grade 1, Style 40H Rose, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.13, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type SFIC, Features Contour/Angle Return, Left Hand Reverse Bevel, For Use With Various Door Types, Handle Material Stainless Steel, Includes Hardware, Latch, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Tahoe Privacy Knobset, Satin Stainless (TA102 32D)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALLH)
- KIPP Levelling Foot With Hole M10X50, D=50, Steel (K0678.15010X050)
- PRIME-LINE 20Pk Wht C Sash Corner (PL 14323)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- BEST Mortise Lockset, Lever, 45H, Class, Mech. (45H7R14H626RH)
- BEST Lever Lockset, Mechanical, Storeroom (9K37D16DS3626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BEST Grade 1 Institutional Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8 (9K37W16DS3626)
- MASTER LOCK Master Lock Commercial Cylindrical Lockset Lever, Storeroom, Brushed Chrome (SLC0226DKA4)
- Best Door Lever Locksets